Zoro Homepage

Carb Insert, 28UN, SC.TM, 4 FL, TIALN

  • Mfr # 142814-1CSZ

  • Zoro # G4507329


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0"
Shank Dia.
0.250"
Length of Cut
0.400"
Number of Flutes
4
Thread Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142814-1CSZ
Zoro #
G4507329
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0"
Shank Dia.
0.250"
Length of Cut
0.400"
Thread Size
1/4"-28
Cutting Dia.
0.190"

Details

Item
Carb Insert,28UN,SC.TM,4 FL,TIALN
Number of Flutes
4
Type
Straight Flute, Internal/External Threads
Thread Type
Ultrafine
End Mill Material
Carbide
Pitch
28
Finish
TiAlN
Thread Standard
UN
Flute Type
Straight
Shank Type - Machining
Cylindrical

Description

Carb Insert,28UN,SC.TM,4 FL,TIALN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.