Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carb Insert, TIALN, 1.5LOC, 0.310HT

  • Mfr # ATM-410A11BSPZ

  • Zoro # G4507268


product price: $57.89
/ea

Key Features

Insert Size
410A
Insert Material
Carbide
Thread Type
Internal/External
Insert Thickness
0.13"
Length of Cut
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM-410A11BSPZ
Zoro #
G4507268
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
410A
Insert Thickness
0.13"
Length of Cut
1.5"

Details

Item
Carb Insert,TIALN,1.5LOC,0.310HT
Insert Material
Carbide
Thread Type
Internal/External
Rake
Neutral
Grade
10% Sub-micron
Finish - Machining
TiAlN Coating
Thread Standard
BSPP
Max. Threads per Inch
11
Clearance Angle
20 Degrees

Description

Carb Insert,TIALN,1.5LOC,0.310HT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.