Zoro Homepage

Carb Insert, TIN, 1.50LOC, 0.250HGT

  • Mfr # ATM-38B12C

  • Zoro # G4507295


product price: $45.95
/ea

Key Features

Insert Size
38B
Insert Material
Carbide
Insert Thickness
0.093"
Length of Cut
1.5"
Rake
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM-38B12C
Zoro #
G4507295
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
38B
Insert Thickness
0.093"
Length of Cut
1.5"

Details

Item
Carb Insert,TIN,1.50LOC,0.250HGT
Insert Material
Carbide
Rake
Neutral
Thread Type
Internal/External
Grade
10% Sub-micron
Max. Threads per Inch
12
Thread Standard
UN
Finish - Machining
TiN Coating
Clearance Angle
20 Degrees

Description

Carb Insert,TIN,1.50LOC,0.250HGT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.