Zoro Homepage

Carb Insert, TIN, 1.5LOC, 0.310HT

  • Mfr # ATM-38B115NPTC

  • Zoro # G4507310


product price: $57.89
/ea

Key Features

Insert Size
38B
Insert Material
Carbide
Thread Type
Internal/External
Insert Thickness
0.093"
Length of Cut
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM-38B115NPTC
Zoro #
G4507310
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
38B
Insert Thickness
0.093"
Length of Cut
1.5"

Details

Item
Carb Insert,TIN,1.5LOC,0.310HT
Insert Material
Carbide
Thread Type
Internal/External
Rake
Neutral
Grade
10% Sub-micron
Finish - Machining
TiN Coating
Max. Threads per Inch
11.5
Thread Standard
NPT
Clearance Angle
20 Degrees

Description

Carb Insert,TIN,1.5LOC,0.310HT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.