Zoro Homepage

Carb Insert, TIN, 1.5LOC, 0.375HGT

  • Mfr # ATM-410A8SAC

  • Zoro # G4507189


product price: $62.49
/ea

Key Features

Insert Size
410A
Insert Material
Carbide
Length of Cut
1.5"
Thread Type
Internal/External
Insert Thickness
0.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM-410A8SAC
Zoro #
G4507189
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
410A
Length of Cut
1.5"
Insert Thickness
0.13"

Details

Item
Carb Insert,TIN,1.5LOC,0.375HGT
Insert Material
Carbide
Thread Type
Internal/External
Rake
Neutral
Grade
10% Sub-micron
Thread Standard
Stub Acme
Max. Threads per Inch
8
Finish - Machining
TiN Coating
Clearance Angle
20 Degrees

Description

Carb Insert,TIN,1.5LOC,0.375HGT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.