Carb Insert, TIN, 1.5LOC, 0.375HT
Mfr # ATM-410A115NPTC
Zoro # G4507277
product price: $56.39
/eaKey Features
Insert Size
410A
Insert Material
Carbide
Thread Type
Internal/External
Length of Cut
1.5"
Rake
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATM-410A115NPTC
Zoro #
G4507277
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
410A
Length of Cut
1.5"
Insert Thickness
0.13"
Details
Item
Carb Insert,TIN,1.5LOC,0.375HT
Insert Material
Carbide
Thread Type
Internal/External
Rake
Neutral
Grade
10% Sub-micron
Thread Standard
NPT
Finish - Machining
TiN Coating
Max. Threads per Inch
11.5
Clearance Angle
20 Degrees
Description
Carb Insert,TIN,1.5LOC,0.375HT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.