
Solid Carbide Thread Mill, #12-28 UN, Straight, 4 Flutes, Pitch: 28 (Discontinued)
- Mfr # 1228316-1CSV
- Zoro # G4359917
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1228316-1CSV
Zoro #
G4359917
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5"
Shank Dia.
0.188"
Thread Size
#12-28
Length of Cut
0.350"
Cutting Dia.
0.160"
Details
Type
Straight Flute, Internal/External Threads
Thread Type
Ultrafine
Thread Standard
UN
Number of Flutes
4
Pitch
28
End Mill Material
Carbide
Finish
AlTiN
Flute Type
Straight
Shank Type - Machining
Cylindrical
Description
Solid Carbide Thread Mill, #12-28 UN, Straight, 4 Flutes 0.160" Cutter Dia, 0.350" LOC, 2.5" LOA, 0.188" Shank Dia • Premium Ultrafine solid carbide material • Straight flute design typically used for general purpose and harder materials. H6 shank diameter tolerance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.