
Solid Carbide Thread Mill, 3/4"-24 UN, Straight, 6 Flutes, Finish: AlTiN (Discontinued)
- Mfr # 342458-1CSF6V
- Zoro # G4338689
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
342458-1CSF6V
Zoro #
G4338689
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0"
Shank Dia.
0.625"
Thread Size
3/4"-24
Length of Cut
1.000"
Cutting Dia.
0.620"
Details
Type
Straight Flute, Internal/External Threads
Thread Type
Ultrafine
Thread Standard
UN
Number of Flutes
6
Pitch
24
End Mill Material
Carbide
Finish
AlTiN
Flute Type
Straight
Shank Type - Machining
Cylindrical
Description
Solid Carbide Thread Mill, 3/4"-24 UN, Straight, 6 Flutes 0.620" Cutter Dia, 1.000" LOC, 4.0" LOA, 0.625" Shank Dia • Premium Ultrafine solid carbide material • Straight flute design typically used for general purpose and harder materials. H6 shank diameter tolerance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.