
Solid Carbide Thread Mill, 5/16"-40 UN, Straight, 4 Flutes, Finish: TiN (Discontinued)
- Mfr # 5164014-1CSC
- Zoro # G4335968
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5164014-1CSC
Zoro #
G4335968
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0"
Shank Dia.
0.250"
Thread Size
5/16"-40
Length of Cut
0.625"
Cutting Dia.
0.245"
Details
Type
Straight Flute, Internal/External Threads
Thread Type
Ultrafine
Thread Standard
UN
Number of Flutes
4
End Mill Material
Carbide
Pitch
40
Finish
TiN
Flute Type
Straight
Shank Type - Machining
Cylindrical
Description
Solid Carbide Thread Mill, 5/16"-40 UN, Straight, 4 Flutes 0.245" Cutter Dia, 0.625" LOC, 3.0" LOA, 0.250" Shank Dia • Premium Ultrafine solid carbide material • Straight flute design typically used for general purpose and harder materials. H6 shank diameter tolerance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.