Zoro Homepage
This item is Discontinued.
Advent Tool & Manufacturing Solid Carbide Thread Mill, 7/8"-20 UN, Straight, 6 Flutes, Pitch: 20 782034-1CSF6

Solid Carbide Thread Mill, 7/8"-20 UN, Straight, 6 Flutes, Pitch: 20 (Discontinued)

  • Mfr # 782034-1CSF6
  • Zoro # G4354929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782034-1CSF6
Zoro #
G4354929
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0"
Shank Dia.
0.750"
Thread Size
7/8"-20
Length of Cut
1.250"
Cutting Dia.
0.745"

Details

Type
Straight Flute, Internal/External Threads
Thread Type
Ultrafine
Thread Standard
UN
Number of Flutes
6
End Mill Material
Carbide
Finish
Uncoated
Pitch
20
Flute Type
Straight
Shank Type - Machining
Cylindrical

Description

Solid Carbide Thread Mill, 7/8"-20 UN, Straight, 6 Flutes 0.745" Cutter Dia, 1.250" LOC, 4.0" LOA, 0.750" Shank Dia • Premium Ultrafine solid carbide material • Straight flute design typically used for general purpose and harder materials. H6 shank diameter tolerance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.