
Solid Carbide Thread Mill, 1"-11 BSPT, Helical, 4 Flutes, Pitch: 11 (Discontinued)
- Mfr # 011134-1CSBSPTHZ
- Zoro # G4344657
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011134-1CSBSPTHZ
Zoro #
G4344657
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0"
Shank Dia.
0.750"
Thread Size
1"-11
Length of Cut
1.272"
Cutting Dia.
0.745"
Details
Type
Helical Flute, Internal/External Threads
Thread Type
Ultrafine
Thread Standard
BSPT
Number of Flutes
4
Finish
TiAlN
Pitch
11
End Mill Material
Carbide
Flute Type
Helical
Shank Type - Machining
Cylindrical
Description
Solid Carbide Thread Mill, 1"-11 BSPT, Helical, 4 Flutes 0.745" Cutter Dia, 1.272" LOC, 4.0" LOA, 0.750" Shank Dia • Premium Ultrafine solid carbide material • Helical flute design for freer cutting on softer materials. Boosts productivity through increased feed rates. H6 shank diameter tolerance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.