
Solid Carbide Thread Mill, 1/2"-14 BSPT, Helical, 4 Flutes, Finish: TiN (Discontinued)
- Mfr # 121458-1CSBSPTHC
- Zoro # G4361685
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
121458-1CSBSPTHC
Zoro #
G4361685
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0"
Shank Dia.
0.625"
Thread Size
1/2"-14
Length of Cut
1.000"
Cutting Dia.
0.620"
Details
Type
Helical Flute, Internal/External Threads
Thread Type
Ultrafine
Thread Standard
BSPT
Number of Flutes
4
Finish
TiN
Pitch
14
End Mill Material
Carbide
Flute Type
Helical
Shank Type - Machining
Cylindrical
Description
Solid Carbide Thread Mill, 1/2"-14 BSPT, Helical, 4 Flutes 0.620" Cutter Dia, 1.000" LOC, 4.0" LOA, 0.625" Shank Dia • Premium Ultrafine solid carbide material • Helical flute design for freer cutting on softer materials. Boosts productivity through increased feed rates. H6 shank diameter tolerance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.