
Solid Carbide Thread Mill, 1/2"-24 UN, Straight, 4 Flutes, Finish: TiAlN (Discontinued)
- Mfr # 122438-1CSZ
- Zoro # G4348419
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122438-1CSZ
Zoro #
G4348419
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0"
Shank Dia.
0.375"
Thread Size
1/2"-24
Length of Cut
0.750"
Cutting Dia.
0.370"
Details
Type
Straight Flute, Internal/External Threads
Thread Type
Ultrafine
Thread Standard
UN
Number of Flutes
4
Pitch
24
Finish
TiAlN
End Mill Material
Carbide
Flute Type
Straight
Shank Type - Machining
Cylindrical
Description
Solid Carbide Thread Mill, 1/2"-24 UN, Straight, 4 Flutes 0.370" Cutter Dia, 0.750" LOC, 3.0" LOA, 0.375" Shank Dia • Premium Ultrafine solid carbide material • Straight flute design typically used for general purpose and harder materials. H6 shank diameter tolerance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.