Zoro Homepage
This item is Discontinued.
Advent Tool & Manufacturing Solid Carbide Thread Mill, 5/16"-18 UN, Helical, 3 Flutes, Pitch: 18 5161814-1CSF3BHZ

Solid Carbide Thread Mill, 5/16"-18 UN, Helical, 3 Flutes, Pitch: 18 (Discontinued)

  • Mfr # 5161814-1CSF3BHZ
  • Zoro # G4332757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5161814-1CSF3BHZ
Zoro #
G4332757
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0"
Shank Dia.
0.250"
Thread Size
5/16"-18
Length of Cut
0.611"
Cutting Dia.
0.245"

Details

Type
Helical Flute, Internal Threads
Thread Type
Ultrafine
Thread Standard
UN
Number of Flutes
3
Pitch
18
Finish
TiAlN
End Mill Material
Carbide
Flute Type
Helical
Shank Type - Machining
Cylindrical

Description

Solid Carbide Thread Mill, 5/16"-18 UN, Helical, 3 Flutes 0.245" Cutter Dia, 0.611" LOC, 3.0" LOA, 0.250" Shank Dia • Premium Ultrafine solid carbide material • Helical flute design for freer cutting on softer materials. Boosts productivity through increased feed rates. H6 shank diameter tolerance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.