Zoro Homepage
This item is Discontinued.
Advent Tool & Manufacturing Solid Carbide Thread Mill, 5/16"-36 UN, Straight, 4 Flutes, Finish: Uncoated 5163614-1CS

Solid Carbide Thread Mill, 5/16"-36 UN, Straight, 4 Flutes, Finish: Uncoated (Discontinued)

  • Mfr # 5163614-1CS
  • Zoro # G4332416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5163614-1CS
Zoro #
G4332416
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0"
Shank Dia.
0.250"
Thread Size
5/16"-36
Length of Cut
0.625"
Cutting Dia.
0.245"

Details

Type
Straight Flute, Internal/External Threads
Thread Type
Ultrafine
Thread Standard
UN
Number of Flutes
4
End Mill Material
Carbide
Pitch
36
Finish
Uncoated
Flute Type
Straight
Shank Type - Machining
Cylindrical

Description

Solid Carbide Thread Mill, 5/16"-36 UN, Straight, 4 Flutes 0.245" Cutter Dia, 0.625" LOC, 3.0" LOA, 0.250" Shank Dia • Premium Ultrafine solid carbide material • Straight flute design typically used for general purpose and harder materials. H6 shank diameter tolerance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.