
Solid Carbide Thread Mill, 7/8"-20 UN, Straight, 4 Flutes, Finish: TiAlN (Discontinued)
- Mfr # 782034-1CSZ
- Zoro # G4358657
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
782034-1CSZ
Zoro #
G4358657
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0"
Shank Dia.
0.750"
Thread Size
7/8"-20
Length of Cut
1.250"
Cutting Dia.
0.745"
Details
Type
Straight Flute, Internal/External Threads
Thread Type
Ultrafine
Thread Standard
UN
Number of Flutes
4
End Mill Material
Carbide
Finish
TiAlN
Pitch
20
Flute Type
Straight
Shank Type - Machining
Cylindrical
Description
Solid Carbide Thread Mill, 7/8"-20 UN, Straight, 4 Flutes 0.745" Cutter Dia, 1.250" LOC, 4.0" LOA, 0.750" Shank Dia • Premium Ultrafine solid carbide material • Straight flute design typically used for general purpose and harder materials. H6 shank diameter tolerance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.