Zoro Homepage
This item is Discontinued.
Advent Tool & Manufacturing Thread Mill Insert, Metric, ATM-38A ATM-38A1.0MM

Thread Mill Insert, Metric, ATM-38A (Discontinued)

  • Mfr # ATM-38A1.0MM
  • Zoro # G4337517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM-38A1.0MM
Zoro #
G4337517
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
38A
Insert Thickness
0.093"
Length of Cut
1"

Details

Grade
10% Sub-micron
Insert Material
Carbide
Rake
Neutral
Thread Type
Internal/External
Pitch
1 mm
Finish - Machining
Uncoated
Thread Standard
ISO
Clearance Angle
20 Degrees

Description

Thread Mill Insert, Metric, ATM-38A External Thread, Neutral Face, 1" LOC , 0.25" Height, 0.093"Thick • Premium 10% sub-micron solid carbide material • Use with Advent TA tool holders • Uncoated for use with softer materials • Neutral Face. • For milling internal/external threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.