
Thread Mill Insert, Metric, ATM-38A, Rake: Neutral (Discontinued)
- Mfr # ATM-38A1.75MMV
- Zoro # G4350214
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATM-38A1.75MMV
Zoro #
G4350214
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
38A
Insert Thickness
0.093"
Length of Cut
1"
Details
Grade
10% Sub-micron
Insert Material
Carbide
Rake
Neutral
Pitch
1.75 mm
Thread Type
Internal/External
Finish - Machining
AlTiN Coating
Thread Standard
ISO
Clearance Angle
20 Degrees
Description
Thread Mill Insert, Metric, ATM-38A External Thread, Neutral Face, 1" LOC , 0.25" Height, 0.093"Thick • Premium 10% sub-micron solid carbide material • Use with Advent TA tool holders • AlTiN - Aluminum Titanium Nitride (V) coating. For use in high temperature applications and difficult to machine materials. Blueish/Black color. • Neutral Face. • For milling internal/external threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.