Zoro Homepage
This item is Discontinued.
Advent Tool & Manufacturing Thread Mill Insert, Metric, ATM-410A ATM-410A4.5MMPC

Thread Mill Insert, Metric, ATM-410A (Discontinued)

  • Mfr # ATM-410A4.5MMPC
  • Zoro # G4333387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM-410A4.5MMPC
Zoro #
G4333387
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
410A
Insert Thickness
0.13"
Length of Cut
1.5"

Details

Grade
10% Sub-micron
Insert Material
Carbide
Rake
5 Degrees Positive
Finish - Machining
TiN Coating
Thread Type
Internal/External
Thread Standard
ISO
Pitch
4.5 mm
Clearance Angle
20 Degrees

Description

Thread Mill Insert, Metric, ATM-410A External Thread, 5° Positive Rake, 1.5" LOC , 0.375" Height, 0.13"Thick • Premium 10% sub-micron solid carbide material • Use with Advent TA tool holders • TiN - Titanium Nitride (C) coating. Good general purpose coating. Increases hardness. Gold color. • Positive Rake - for non-ferrous or "gummy" materials. Produces freer cut with less horsepower and application sensitivity. • For milling internal/external threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.