
Thread Mill Insert, Metric, ATM-410A (Discontinued)
- Mfr # ATM-410A6.0BMMZ
- Zoro # G4349785
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATM-410A6.0BMMZ
Zoro #
G4349785
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
410A
Insert Thickness
0.13"
Length of Cut
1.5"
Details
Grade
10% Sub-micron
Insert Material
Carbide
Rake
Neutral
Thread Standard
ISO
Finish - Machining
TiAlN Coating
Pitch
6 mm
Thread Type
Internal
Clearance Angle
20 Degrees
Description
Thread Mill Insert, Metric, ATM-410A External Thread, Neutral Face, 1.5" LOC , 0.375" Height, 0.13"Thick • Premium 10% sub-micron solid carbide material • Use with Advent TA tool holders • TiAlN - Ttianium Aluminum Nitride (Z) coating. Most popular coating. Good for higher temperature applications and difficult to machine materials. Purple/blue color. • Neutral Face. • For milling internal threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.