
Thread Mill Insert, NPS, ATM-38B, Length of Cut: 1.5" (Discontinued)
- Mfr # ATM-38B18NPSPC
- Zoro # G4360669
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATM-38B18NPSPC
Zoro #
G4360669
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
38B
Insert Thickness
0.093"
Length of Cut
1.5"
Details
Grade
10% Sub-micron
Insert Material
Carbide
Rake
5 Degrees Positive
Thread Standard
NPS
Thread Type
Internal/External
Max. Threads per Inch
18
Finish - Machining
TiN Coating
Clearance Angle
20 Degrees
Description
Thread Mill Insert, NPS, ATM-38B External Thread, 5° Positive Rake, 1.5" LOC , 0.25" Height, 0.093"Thick • Premium 10% sub-micron solid carbide material • Use with Advent TA tool holders • TiN - Titanium Nitride (C) coating. Good general purpose coating. Increases hardness. Gold color. • Positive Rake - for non-ferrous or "gummy" materials. Produces freer cut with less horsepower and application sensitivity. • For milling internal/external threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.