
Thread Mill Insert, NPSF, ATM-38B (Discontinued)
- Mfr # ATM-38B8NPSFPV
- Zoro # G4362814
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATM-38B8NPSFPV
Zoro #
G4362814
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
38B
Length of Cut
1.5"
Insert Thickness
0.093"
Details
Grade
10% Sub-micron
Insert Material
Carbide
Rake
5 Degrees Positive
Thread Standard
NPSF
Thread Type
Internal/External
Max. Threads per Inch
8
Finish - Machining
AlTiN Coating
Clearance Angle
20 Degrees
Description
Thread Mill Insert, NPSF, ATM-38B External Thread, 5° Positive Rake, 1.5" LOC , 0.31" Height, 0.093"Thick • Premium 10% sub-micron solid carbide material • Use with Advent TA tool holders • AlTiN - Aluminum Titanium Nitride (V) coating. For use in high temperature applications and difficult to machine materials. Blueish/Black color. • Positive Rake - for non-ferrous or "gummy" materials. Produces freer cut with less horsepower and application sensitivity. • For milling internal/external threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.