This item is Discontinued.

Advent Tool & Manufacturing Thread Mill Insert, NPT, ATM-38B ATM-38B8NPTPV

Thread Mill Insert, NPT, ATM-38B (Discontinued)

  • Mfr # ATM-38B8NPTPV
  • Zoro # G4334708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATM-38B8NPTPV
Zoro #
G4334708
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
38B
Length of Cut
1.5"
Insert Thickness
0.093"

Details

Grade
10% Sub-micron
Insert Material
Carbide
Rake
5 Degrees Positive
Thread Type
Internal/External
Thread Standard
NPT
Finish - Machining
AlTiN Coating
Max. Threads per Inch
8
Clearance Angle
20 Degrees

Description

Thread Mill Insert, NPT, ATM-38B External Thread, 5° Positive Rake, 1.5" LOC , 0.31" Height, 0.093"Thick • Premium 10% sub-micron solid carbide material • Use with Advent TA tool holders • AlTiN - Aluminum Titanium Nitride (V) coating. For use in high temperature applications and difficult to machine materials. Blueish/Black color. • Positive Rake - for non-ferrous or "gummy" materials. Produces freer cut with less horsepower and application sensitivity. • For milling internal/external threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.