Zoro Homepage

Tactical Medical Kit, Fabric Bag, 63 Components, 2 People Served

  • Mfr # 2064-0291

  • Zoro # G0317941


product price: $60.05
/ea

Key Features

Color
Black
Housing Material
Fabric
Number of Components
63
Housing Type
Bag
Includes
3 in x 3 in Tape, 4 in x 4 in Dressing Non-Adherent Sterile, After Bite Wipe, Aspirin (325 mg) PK2, Bandage Elastic Self Adhering, Dressing Petrolatum, Guide to Wilderness and Travel Medicine, Hand Wipe, QuikClot(R) Sport 25g, Splinter Picker/Tick Remover Forceps, (11) 5 in x 9 in Moleskin, (2) 1/2 in x 10 yd Triple Antibiotic Ointment, (2) 2 in Dressing Gauze Sterile PK2, (2) 2 in x 2 in Dressing Gauze Sterile PK2, (2) 3 in x 4 in Gloves Nitrile (Pair), (2) Antihistamine (Diphenhydramine 25 mg), (2) Bandage Butterfly Closure, (2) Ibuprofen (200 mg) PK2, (2) Trauma Pad, (3) 1 in x 3 in Bandage Adhesive Fabric Knuckle, (3) Safety Pins, (4) Bandage Adhesive Fabric, (8) Antiseptic Wipe, Single Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2064-0291
Zoro #
G0317941
UPC #
707708102912
Country of Origin
United States

Dimensions

Width
7 1/2 in
Height
2 1/2 in
Depth
5 1/2 in
Housing Depth
5 1/2 in
Housing Height
2 1/2 in
Housing Width
7 1/2 in

Details

Item
Tactical Medical Kit
Color
Black
Housing Material
Fabric
Number of Components
63
Housing Type
Bag
Includes
3 in x 3 in Tape, 4 in x 4 in Dressing Non-Adherent Sterile, After Bite Wipe, Aspirin (325 mg) PK2, Bandage Elastic Self Adhering, Dressing Petrolatum, Guide to Wilderness and Travel Medicine, Hand Wipe, QuikClot(R) Sport 25g, Splinter Picker/Tick Remover Forceps, (11) 5 in x 9 in Moleskin, (2) 1/2 in x 10 yd Triple Antibiotic Ointment, (2) 2 in Dressing Gauze Sterile PK2, (2) 2 in x 2 in Dressing Gauze Sterile PK2, (2) 3 in x 4 in Gloves Nitrile (Pair), (2) Antihistamine (Diphenhydramine 25 mg), (2) Bandage Butterfly Closure, (2) Ibuprofen (200 mg) PK2, (2) Trauma Pad, (3) 1 in x 3 in Bandage Adhesive Fabric Knuckle, (3) Safety Pins, (4) Bandage Adhesive Fabric, (8) Antiseptic Wipe, Single Use
Number of People Served
2
Standards
FDA
Legend Style
Text
First Aid Kit Type
Kit
Subject Matter
General Purpose
Language
English
Header
First Aid
Industry Type
Healthcare
Features
Stop Bleeding Fast, Clean and Close Wounds, Dress Bullet and Arrow Wounds, Manage Pain and Illnesses, Personal Protection, Provide Hospital-Quality Care, Stabilize Fractures and Sprains
Latex Content
Latex Free
Number of Shelves
1
Waterproof
No
First Aid Kit Mounting Type
Portable
For Use With
Emergency/Trauma
Unitized
Unitized
Application
Field Trauma
First Aid ANSI Kit Type
Not ANSI Compliant
Product Type
Tactical Medical Kit
ANSI Standard Met
Not ANSI Compliant
Applicators Included
(2) Alcohol Swab, (3) Sting Relief Wipes, (6) Antiseptic Wipes
PPE and Disposal Equipment Included
(2) Latex-Free Gloves
Miscellaneous Kit Contents Included
(2) 3 in x 3 in Petrolatum Dressing, (2) Alcohol Swab, (3) Safety Pin, 3 in x 4 in Sterile Non-Adherent Dressing, Antihistamine (Diphenhydramine 25 mg), Moleskin, Pre-Cut/Shaped, Splinter/Tick Remover Forceps, Wilderness and Travel Medicine: a Comprehensive Guide
Wound Dressings Included
(2) Butterfly Closure Bandages, (2) Sterile Gauze Dressing, (3) Fabric, Bandage, Cohesive Self-Adhering, Elastic, Z-Fold Gauze
Adhesive Bandages Included
(2) Butterfly Closure Bandages, (3) Fabric, (5) Fabric Adhesive Bandages, Knuckle Adhesive Bandages
Mountable
Portable
Documentation Included
Wilderness and Travel Medicine Comprehensive Guide
Topical Medicinals Included
(3) After Bite Wipes, (6) Antiseptic Wipes
Oral and Inhalant Medicinals Included
(2) 200 mg Ibuprofen, (2) 325 mg Aspirin, (3) Triple Antibiotic, 500 mg Acetaminophen

Description

Tactical Medical Kit, Product Type Tactical Medical Kit, Number of People Served 2, Number of Components 63, Adhesive Bandages Included (2) Butterfly Closure Bandages, (3) Fabric, (5) Fabric Adhesive Bandages, Knuckle Adhesive Bandages, Documentation Included Wilderness and Travel Medicine Comprehensive Guide, Wound Dressings Included (2) Butterfly Closure Bandages, (2) Sterile Gauze Dressing, (3) Fabric, Bandage, Cohesive Self-Adhering, Elastic, Z-Fold Gauze

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.