First Aid Kit, 1 1/4 in W, Red
Mfr # 0120-0200
Zoro # G6667311
product price: $10.15
/eaKey Features
Includes
Number of Components
28
People Served
1
Width
1 1/4 in
Case Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0120-0200
Zoro #
G6667311
UPC #
707708102004
Country of Origin
United States
Dimensions
Width
1 1/4 in
Height
7 in
Depth
3 13/16 in
Housing Height
7 in
Housing Width
1 1/4 in
Housing Depth
3 13/16 in
Details
Item
First Aid Kit
Color
Red
Includes
Number of Components
28
People Served
1
Case Material
Plastic
Standards
FDA
Number of Pockets
1
Product Type
First Aid Kit
Housing Material
Plastic
Number of People Served
1
Description
First Aid Kit, Product Type First Aid Kit, Number of People Served 1, Number of Components 28, Number of Pockets 1, Housing Width 1 1/4 in, Housing Depth 3 13/16 in, Housing Height 7 in, Housing Material Plastic, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.