First Aid Kit and Housing, Fabric Bag, 60 Components, 10 People Served

  • Mfr # 0100-0186

  • Zoro # G313302089


product price:  $134.89
/ea
Free Shipping & Returns

Key Features

Housing Material
Fabric
Housing Type
Bag
Number of Components
60
Width
10 1/4 in
Number of People Served
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0100-0186
Zoro #
G313302089
UPC #
707708001864
Country of Origin
China

Dimensions

Width
10 1/4 in
Height
7 1/2 in
Housing Height
7 1/2 in
Depth
5 1/2 in
Housing Width
10 1/4 in
Housing Depth
5 1/2 in

Details

Item
First Aid Kit and Housing
Housing Material
Fabric
Housing Type
Bag
Number of Components
60
Number of People Served
10
Wound Dressings Included
(2) Conforming Gauze, (2) Moleskins, (2) Sterile Gauze Dressing, (2) Non-Adherent Dressings, (2) Trauma Pad, (4) Sterile Gauze Dressing, C-Splint, Cloth Tape, Triangular Bandage, Wound Closure Strip
Miscellaneous Kit Contents Included
(2) Safety Pins, Patient Assessment Form, Pencil
First Aid ANSI Kit Type
Not ANSI Compliant
Includes Medication
Medication Included
Number of Pockets
3
Adhesive Bandages Included
(6) Adhesive Bandages
Water Resistance
Waterproof
PPE and Disposal Equipment Included
(2) Latex-Free Gloves, CPR Face Shield with One-way Valve, CPR Pocket Mask
Documentation Included
Comprehensive Guide
ANSI Standard Met
Not ANSI Compliant
Tools Included
Emergency Blanket, Forceps, Shears, Wound Irrigation Tool
Housing Finish
Water Repellent
Includes Housing
Housing Included
Topical Medicinals Included
(4) Triple Antibiotics, (6) Antiseptic Wipes, Tincture of Benzoin
Latex Content
Latex Free
Application
Outdoor
Oral and Inhalant Medicinals Included
(2) Aspirins, (2) Ibuprofen, (4) Anti-Diarrheal, (4) Antihistamine

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Outdoor, Number of People Served 10, Number of Components 60, Number of Pockets 3, Adhesive Bandages Included (6) Adhesive Bandages, Documentation Included Comprehensive Guide, Wound Dressings Included (2) Conforming Gauze, (2) Moleskins, (2) Sterile Gauze Dressing, (2) Non-Adherent Dressings, (2) Trauma Pad, (4) Sterile Gauze Dressing, C-Splint, Cloth Tape, Triangular Bandage, Wound Closure Strip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.