First Aid Kit and Housing, Nylon 70 Components, 2 People Served

  • Mfr # 0125-0291

  • Zoro # G0317978


product price: $32.99
/ea

Key Features

Color
Yellow/Blue
Housing Material
Nylon
Number of Components
70
Includes
(3) 1 in x 3 in Fabric Bandage Adhesive, (3) Fabric Knuckle Bandage, (1) Butterfly Closure, (1) Bandage Conforming Gauze, 2 in (2) Dressing Gauze Sterile PK2, (2) 2 in x 2 in Dressing Gauze Sterile PK2, (2) 3 in x 3 in Dressing Non-Adherent Sterile, (1) 3 in x 4 in Gloves Nitrile (Pair), (1) Hand Wipe, (1) Moleskin, (1) Duct Tape, (1) 2 in x 26 in Bandage Elastic with Hook-and-Loop closure, (3) 2 in Safety Pins, (1) Splinter Picker/Tick Remover Forceps, (2) After Bite Wipe, (2) Antihistamine (Diphenhydramine 25 mg), (2) Aspirin (325 mg) PK2, (2) Ibuprofen (200 mg) PK2, (2) Acetaminophen (500 mg) PK2, (6) Antiseptic Wipe, (3) Alcohol Swab, (1) Tape, (1) 1 in x 10 yd Skin Tac Topical Adhesive Wipe, (3) Triple Antibiotic Ointment, Single Use
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0125-0291
Zoro #
G0317978
UPC #
707708002915
Country of Origin
China

Dimensions

Width
10 in
Height
2 in
Depth
7.5 in
Housing Width
7 1/2 in
Housing Depth
10 in
Housing Height
2 in

Details

Item
First Aid Kit and Housing
Color
Yellow/Blue
Housing Material
Nylon
Number of Components
70
Includes
(3) 1 in x 3 in Fabric Bandage Adhesive, (3) Fabric Knuckle Bandage, (1) Butterfly Closure, (1) Bandage Conforming Gauze, 2 in (2) Dressing Gauze Sterile PK2, (2) 2 in x 2 in Dressing Gauze Sterile PK2, (2) 3 in x 3 in Dressing Non-Adherent Sterile, (1) 3 in x 4 in Gloves Nitrile (Pair), (1) Hand Wipe, (1) Moleskin, (1) Duct Tape, (1) 2 in x 26 in Bandage Elastic with Hook-and-Loop closure, (3) 2 in Safety Pins, (1) Splinter Picker/Tick Remover Forceps, (2) After Bite Wipe, (2) Antihistamine (Diphenhydramine 25 mg), (2) Aspirin (325 mg) PK2, (2) Ibuprofen (200 mg) PK2, (2) Acetaminophen (500 mg) PK2, (6) Antiseptic Wipe, (3) Alcohol Swab, (1) Tape, (1) 1 in x 10 yd Skin Tac Topical Adhesive Wipe, (3) Triple Antibiotic Ointment, Single Use
Number of People Served
2
Standards
FDA
First Aid Kit Type
Kit
Number of Shelves
1
Industry Type
Healthcare
For Use With
Emergency/Trauma
First Aid Kit Mounting Type
Portable
Unitized
Bulk
Features
2-Stage Waterproofing, Clean and Close Wounds, Emergency Repairs, Manage Pain and Illnesses, Stabilize Fractures and Sprains, Stop Blisters Before they Start, Easy Access Bandages
Waterproof
Yes
Header
First Aid
Subject Matter
General Purpose
Language
English
Legend Style
Text
First Aid ANSI Kit Type
II
Application
Industrial
Housing Color
Blue, Yellow
PPE and Disposal Equipment Included
Pair Nitrile Gloves
Includes Medication
Medication Included
Color Coded
Not Color Coded
Wound Dressings Included
(2) Non-Stick Dressings, (2) Gauze Dressings, Conforming Gauze, Duct Tape, Elastic Bandage, Tape
Mountable
Portable
Oral and Inhalant Medicinals Included
(2) Acetaminophen, (2) Antihistamines, (2) Aspirins, (2) Ibuprofen
Water Resistance
Waterproof
Miscellaneous Kit Contents Included
(3) Safety Pins
ANSI Standard Met
Not ANSI Compliant
Tools Included
Forceps
Topical Medicinals Included
(2) After Bite Wipes, (3) Alcohol Swabs, (3) Triple Antibiotic Ointments, (6) Antiseptic Wipes, Topical Adhesive Wipe
Includes Housing
Housing Included
Adhesive Bandages Included
(11) Moleskin, (3) Knuckle Bandages, (3) Butterfly Wound Closures, (5) Adhesive

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 2, Number of Components 70, Adhesive Bandages Included (11) Moleskin, (3) Knuckle Bandages, (3) Butterfly Wound Closures, (5) Adhesive, Wound Dressings Included (2) Non-Stick Dressings, (2) Gauze Dressings, Conforming Gauze, Duct Tape, Elastic Bandage, Tape, Miscellaneous Kit Contents Included (3) Safety Pins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.