First Aid Kit and Housing, Nylon Bag, 141 Components, 6 People Served

  • Mfr # 0115-0450

  • Zoro # G913302069


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Nylon
Number of Components
141
Housing Type
Bag
Width
10 1/2 in
Number of People Served
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0115-0450
Zoro #
G913302069
UPC #
707708104503
Country of Origin
United States

Dimensions

Width
10 1/2 in
Height
7 in
Depth
4 1/2 in
Housing Width
10 1/2 in
Housing Height
7 in
Housing Depth
4 1/2 in

Details

Item
First Aid Kit and Housing
Housing Material
Nylon
Number of Components
141
Housing Type
Bag
Number of People Served
6
Standards
US Coast Guard
First Aid ANSI Kit Type
Not ANSI Compliant
Adhesive Bandages Included
(16) Bandages, (2) Elbow/Knee Bandages, (5) Knuckle Bandages
Tools Included
Scissors, Emergency Blanket, Forceps, Wound Irrigation Tool
PPE and Disposal Equipment Included
(2) Latex-Free Gloves, (4) Plastic Bags, CPR Face Shield
Includes Medication
Medication Included
Latex Content
Latex Free
Includes Housing
Housing Included
ANSI Standard Met
Not ANSI Compliant
Oral and Inhalant Medicinals Included
(10) Aspirin, (10) Ibuprofen, (3) Antihistamine, (8) Acetaminophen
Documentation Included
Comprehensive Guide
Wound Dressings Included
(2) Roller Gauze, (2) Triangular Bandages, (3) Butterfly Wound Closure, (4) Non-Adherent Gauze, (5) Sterile Dressings, C-Splint, Cloth Tape, Cold Pack, Eye Pad, Moleskin, Tourniquet, Trauma Pad, Wound Closure Strip
Topical Medicinals Included
(12) Alcohol Prep Pad, (12) Burn Cream, (2) Anti-Diarrheal, (2) Tincture of Benzoin, (6) Triple Antibiotics, (8) Antiemetic, After Bite
Number of Pockets
4
ANSI Class
Not ANSI Compliant
Water Resistance
Waterproof
Applicators Included
(2) Cotton Tips
Application
Marine
Miscellaneous Kit Contents Included
(3) Safety Pins, Catheter 18 ga Plastic Tip

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Marine, Number of People Served 6, Number of Components 141, Number of Pockets 4, Adhesive Bandages Included (16) Bandages, (2) Elbow/Knee Bandages, (5) Knuckle Bandages, Documentation Included Comprehensive Guide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.