Zoro Homepage

First Aid Kit and Housing, Plastic Box, 138 Components, 8 People Served

  • Mfr # 0115-0601

  • Zoro # G413302132


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Housing Type
Box
Number of Components
138
Width
12 in
Number of People Served
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0115-0601
Zoro #
G413302132
UPC #
707708106019
Country of Origin
United States

Dimensions

Width
12 in
Height
10 5/8 in
Housing Width
12 in
Housing Height
10 5/8 in
Housing Depth
5 13/16 in
Depth
5 13/16 in

Details

Item
First Aid Kit and Housing
Housing Material
Plastic
Housing Type
Box
Number of Components
138
Number of People Served
8
Standards
US Coast Guard
PPE and Disposal Equipment Included
(2) Latex-Free Gloves
Documentation Included
Comprehensive Guide, First Aid Guide
Adhesive Bandages Included
(2) Knuckle Bandages, (5) Bandages
Latex Content
Latex Free
Tools Included
Emergency Blanket, Shears, Forceps, Wound Irrigation Tool
First Aid ANSI Kit Type
Not ANSI Compliant
Miscellaneous Kit Contents Included
Patient Assessment Form, Pencil, Safety Pin
Topical Medicinals Included
(2) Cortisone Creams, (3) After Bite Wipe, After Burn Aloe Vera Gel with Lidocaine, Antiseptic Spray, Eyewash
Application
Marine
Oral and Inhalant Medicinals Included
(12) Antiemetic, (20) Aspirin, (3) Anti-Diarrheal, (3) Antihistamine, (6) Ibuprofen, (8) Antacid
Applicators Included
(2) Cotton Tips
Includes Medication
Medication Included
Number of Pockets
5
Wound Dressings Included
(10) Wound Closure Strips, (14) Moleskins, (2) Conforming Gauze Bandages, (2) Sterile Non-Adherent Dressings, (2) Stockinette Tubular Bandages, (2) Trauma Pads, (6) Gauze Dressing, C-Splint, C-Splint Finger, Cloth Tape, Cohesive Self-Adhering Bandage, Cold Pack, Eye Pad, Triangular Bandage
Water Resistance
Waterproof
Includes Housing
Housing Included
ANSI Standard Met
Not ANSI Compliant

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Marine, Number of People Served 8, Number of Components 138, Number of Pockets 5, Adhesive Bandages Included (2) Knuckle Bandages, (5) Bandages, Documentation Included Comprehensive Guide, First Aid Guide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.