Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Plastic Box, 243 Components, 8 People Served

  • Mfr # 0115-1500

  • Zoro # G413302149


product price: $496.49
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Number of Components
243
Housing Type
Box
Width
13 3/8 in
Number of People Served
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0115-1500
Zoro #
G413302149
UPC #
707708115004
Country of Origin
United States

Dimensions

Width
13 3/8 in
Height
12 3/16 in
Housing Width
13 3/8 in
Housing Height
12 3/16 in
Housing Depth
6 in
Depth
6 in

Details

Item
First Aid Kit and Housing
Housing Material
Plastic
Number of Components
243
Housing Type
Box
Number of People Served
8
Standards
US Coast Guard
Documentation Included
Comprehensive Guide
Application
Marine
Includes Housing
Housing Included
Latex Content
Latex Free
First Aid ANSI Kit Type
Not ANSI Compliant
Water Resistance
Waterproof
Tools Included
(2) Wound Irrigation Tools, (4) Emergency Blankets, (6) Scalpel Blades, Digital Thermometer, Forceps, Shears
Includes Medication
Medication Included
Oral and Inhalant Medicinals Included
(12) Antiemetic, (12) Ibuprofen, (14) Antacid, (16) Antiseptic, (2) Antihistamine, (6) Oral Rehydration Salts, (8) Aspirins, Anti-Diarrheal
Number of Pockets
6
PPE and Disposal Equipment Included
(2) Infectious Control Bags, (3) CPR Face Shields, Latex-Free Gloves, Plastic Bag
Miscellaneous Kit Contents Included
(2) Pencils, (4) Cold Relief Tab, Airway Oral (Set of 6 Sizes), Catheter 18 ga Plastic Tip, Patient Assessment Form, Plastic Bag, Safety Pin
Wound Dressings Included
(10) Butterfly Wound Closures, (13) Trauma Pads, (2) Burn Dressings, (2) Non-Adherent Gauze, (3) Transparent Dressings, (4) Triangular Bandages, (5) Gauze Dressings, (8) C-Splints, Cloth Tape, Cold Pack, Eye Pad, Moleskin, Roller Gauze, Self-Adhering Bandage, Sponges, Tourniquet, Tubular Bandage, Wound Closure Strip
Adhesive Bandages Included
(29) Bandages, (5) Finger Tip Bandages, (5) Knuckle Bandages
Applicators Included
(3) Cotton Tips
ANSI Standard Met
Not ANSI Compliant
Topical Medicinals Included
(16) Alcohol Antiseptics, (6) Cortisone Creams, (8) Triple Antibiotics, After Burn Aloe Vera Gel with Lidocaine, Eyewash, Tincture of Benzoin

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Marine, Number of People Served 8, Number of Components 243, Number of Pockets 6, Adhesive Bandages Included (29) Bandages, (5) Finger Tip Bandages, (5) Knuckle Bandages, Documentation Included Comprehensive Guide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.