Zoro Homepage

Pet First Aid Kit, Fabric Bag, 37 Components, 1 People Served

  • Mfr # 0135-0100

  • Zoro # G113302111


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Fabric
Number of Components
37
Housing Type
Bag
Width
8 in
Number of People Served
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0135-0100
Zoro #
G113302111
UPC #
707708050107
Country of Origin
China

Dimensions

Width
8 in
Height
8 in
Housing Width
8 in
Housing Depth
6 in
Housing Height
8 in
Depth
6 in

Details

Item
Pet First Aid Kit
Housing Material
Fabric
Number of Components
37
Housing Type
Bag
Number of People Served
1
Documentation Included
Canine Field Medicine Guide
First Aid ANSI Kit Type
Not ANSI Compliant
Includes Medication
No Medication Included
ANSI Standard Met
Not ANSI Compliant
Oral and Inhalant Medicinals Included
(4) Antihistamine
Latex Content
Latex Free
Wound Dressings Included
(4) Non-Adherent Dressings, Cohesive Self-Adhering Bandage, Cold Pack, Conforming Gauze, Gauze, Triangular Bandage
Tools Included
Disposable Skin Stapler 35 Wide Staples, Forceps, Shears, Skin Staple Remover, Wound Irrigation Tool
Water Resistance
Not Water Resistant
Adhesive Bandages Included
Bandages
Application
Outdoor
Topical Medicinals Included
(2) Saline Solutions, (3) Triple Antibiotics, Eyewash, Hydrogen Peroxide, Tincture of Benzoin
Includes Housing
Housing Included
PPE and Disposal Equipment Included
(3) Bags, Latex-Free Glove
Miscellaneous Kit Contents Included
(3) Safety Pins, (3) Universal Dryflex Bag - UL.9 Size, Book Canine Field Medicine, Pencil
Number of Pockets
1

Description

Pet First Aid Kit, Product Type Pet First Aid Kit, Application Outdoor, Number of People Served 1, Number of Components 37, Number of Pockets 1, Adhesive Bandages Included Bandages, Documentation Included Canine Field Medicine Guide, Wound Dressings Included (4) Non-Adherent Dressings, Cohesive Self-Adhering Bandage, Cold Pack, Conforming Gauze, Gauze, Triangular Bandage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.