Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rescue Flash Mirror, Packaged, Kit, Plastic Case

  • Mfr # 0140-1004

  • Zoro # G4815675


product price: $12.39
/ea

Key Features

Color
Orange
Housing Material
Plastic
Includes
1 Mirror
Width
5 3/8 in
Number of People Served
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0140-1004
Zoro #
G4815675
UPC #
707708210037
Country of Origin
China

Dimensions

Width
5 3/8 in
Length
3 3/4 in
Height
1 in

Details

Item
Signaling Mirror
Color
Orange
Housing Material
Plastic
Includes
1 Mirror
Number of People Served
1
Subject Matter
General Purpose
Industry Type
Healthcare
Language
English
First Aid Kit Type
Kit
Features
Lightweight Lexan Construction, Ultra-Bright Signal is Visible From Up to 30 Miles, One-Handed Operation, Unbreakable
Legend Style
Text and Symbol

Description

Rescue Flash Mirror, Surival, Length 2 In, Height 3 In, Depth 1/4 In, Portable, Case Material Plastic, Waterproof, For Use With Survival, Kit Type Signal, Includes Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.