Tourniquet, Black, 57" L, Rubber

  • Mfr # 2064-0017

  • Zoro # G408391202


product price: $20.95
/ea

Key Features

For Use With
IV Solutions
Product Type
Tourniquet
Overall Length
57 in
Includes
IV Solutions
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2064-0017
Zoro #
G408391202
UPC #
707708000171
Country of Origin
China

Dimensions

Overall Length
57 in
Overall Width
4 in

Details

Item
Tourniquet
For Use With
IV Solutions
Product Type
Tourniquet
Includes
IV Solutions
Color
Black
Material
Rubber

Description

Tourniquet,Black,57" L,Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.