This item is Discontinued.

Adventure Medical Travel Series Nylon, 14 Person 0105-0389

Travel Series Nylon, 14 Person (Discontinued)

  • Mfr # 0105-0389
  • Zoro # G0317908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0105-0389
Zoro #
G0317908
UPC #
707708303890
Country of Origin
Multiple

Dimensions

Width
8 in
Depth
11 in
Height
3 in

Details

First Aid Kit Type
Kit
First Aid Kit Primary Application
General Purpose
First Aid Kit Application
Industrial
First Aid Kit ANSI Standards
Not ANSI Compliant
Case Material
Nylon
Header
First Aid
Language
English
Legend Style
Text
Subject Matter
General Purpose
Features
Administer CPR Safely, Clean and Close Wounds, Stop Severe Bleeding, Lighten Your Kit, Stabilize Fractures and Sprains, Stop Blisters Before They Start, Provide Hospital-Quality Care, Comprehensive Guide to Wilderness and Travel Medicine
People Served
14
People Served Per Kit
14
For Use With
Emergency/Trauma
Unitized
No
Industry Type
Healthcare
Color
Orange
Number of Shelves
0
Kit Type
Travel Series
Waterproof
No
First Aid Kit Mounting Type
Portable
Includes
Bandage Materials: (9) Bandage, Adhesive, Fabric, 1" x 3", (7) Bandage, Adhesive, Fabric, Knuckle, (2) Bandage, Conforming Gauze, 3", (1) Bandage, Elastic, Self Adhering, 2", (3) Dressing, Gauze, Sterile, 2" x 2", Pkg 2, (3) Dressing, Gauze, Sterile, 4" x 4", Pkg 2, (2) Dressing, Non Adherent, Sterile, 3" x 4", Bleeding: (1) Gloves, Nitrile (Pair), (1) Syringe, Irrigation, 20 cc, 18 Gauge Tip, Blister / Burn: (1) Moleskin, Pre Cut and Shaped (14 pieces), CPR: (1) Instructions, Easy Care CPR, Duct Tape: (1) Duct Tape, 2" x 50", Fracture / Sprain: (1) C Splint(TM), 4" x 36", (1) Cohesive Elastic Bandage, 2", (1) Bandage, Elastic with Hook and Loop Fastener, 3", (2) Bandage, Triangular, (1) Instructions, Easy Care Fracture and Sprain, Medical Information: (1) Complete Guide to Wilderness and Travel Medicine, Instrument: (3) Thermometer, Disposable, Medication: (4) After Bite Wipe, (4) Antihistamine (Diphenhydramine 25 mg), (2) Aspirin (325 mg), Pkg 2, (4) Diamode (Loperamide HCI 2 mg), Pkg 1, (5) Ibuprofen (200 mg), Pkg 2, (1) Instructions, Easy Care Medications, Wound Care: (8) Antiseptic Wipe, (1) Cotton Tip Applicator, Pkg 2, (1) Instructions, Easy Care Wound, (2) Skin Tac Topical Adhesive Wipes, (1) Syringe, Irrigation, 20 cc, 18 Gauge Tip, (1)Tape, 1" x 10 Yards, (4) Triple Antibiotic Ointment, Single Use, (1) Wound Closure Strips, 1/4" x 4", Pkg 10, (1) Register Your Kit card, (2) Orange 2" x 2" Biohazard Label, (2) 5" x 8" Ziplock Baggie, (1) Povidone Iodine 3/4 oz, Field/Trauma Kit: (3) Dressing, Gauze, Sterile, 4" x 4", Pkg 2, (2) Gloves, Nitrile (Pair)1 Instructions, Easy Care Bleeding, (1) 25 g Advanced Clotting Sponge, (1) Trauma Pad, 5" x 9", (1) Trauma Pad, 8" x 10", (1) Moleskin, Pre Cut and Shaped (14 pieces), (1) CPR Face Shield, (1)EMT Shears, 4",(3) Safety Pins, (1) Splinter Picker, Tick Remover Forceps, (1) Pencil, (1) Accident Report Form, (1) Aspirin (325 mg), Pkg 2, (2) Ibuprofen (200 mg), Pkg 2, (4) Antiseptic Wipe, (1) Dressing, Petrolatum, 3" x 3", (1) Swat T(TM) Tourniquet, (1) Orange 2" x 2" Biohazard Label, (1) 5" x 8" Ziplock Baggie
Item
First Aid kit
Number of Components
175
Standards
FDA
Color Code
No
First Aid ANSI Kit Type
II
People Served per Kit
14
Includes
Bandage Materials: (9) Bandage, Adhesive, Fabric, 1" x 3", (7) Bandage, Adhesive, Fabric, Knuckle, (2) Bandage, Conforming Gauze, 3", (1) Bandage, Elastic, Self Adhering, 2", (3) Dressing, Gauze, Sterile, 2" x 2", Pkg 2, (3) Dressing, Gauze, Sterile, 4" x 4", Pkg 2, (2) Dressing, Non Adherent, Sterile, 3" x 4", Bleeding: (1) Gloves, Nitrile (Pair), (1) Syringe, Irrigation, 20 cc, 18 Gauge Tip, Blister / Burn: (1) Moleskin, Pre Cut and Shaped (14 pieces), CPR: (1) Instructions, Easy Care CPR, Duct Tape: (1) Duct Tape, 2" x 50", Fracture / Sprain: (1) C Splint(TM), 4" x 36", (1) Cohesive Elastic Bandage, 2", (1) Bandage, Elastic with Velcro, 3", (2) Bandage, Triangular, (1) Instructions, Easy Care Fracture and Sprain, Medical Information: (1) Complete Guide to Wilderness and Travel Medicine, Instrument: (3) Thermometer, Disposable, Medication: (4) After Bite Wipe, (4) Antihistamine (Diphenhydramine 25 mg), (2) Aspirin (325 mg), Pkg 2, (4) Diamode (Loperamide HCI 2 mg), Pkg 1, (5) Ibuprofen (200 mg), Pkg 2, (1) Instructions, Easy Care Medications, Wound Care: (8) Antiseptic Wipe, (1) Cotton Tip Applicator, Pkg 2, (1) Instructions, Easy Care Wound, (2) Skin Tac Topical Adhesive Wipes, (1) Syringe, Irrigation, 20 cc, 18 Gauge Tip, (1)Tape, 1" x 10 Yards, (4) Triple Antibiotic Ointment, Single Use, (1) Wound Closure Strips, 1/4" x 4", Pkg 10, (1) Register Your Kit card, (2) Orange 2" x 2" Biohazard Label, (2) 5" x 8" Ziplock Baggie, (1) Povidone Iodine 3/4 oz, Field/Trauma Kit: (3) Dressing, Gauze, Sterile, 4" x 4", Pkg 2, (2) Gloves, Nitrile (Pair)1 Instructions, Easy Care Bleeding, (1) 25 g Advanced Clotting Sponge, (1) Trauma Pad, 5" x 9", (1) Trauma Pad, 8" x 10", (1) Moleskin, Pre Cut and Shaped (14 pieces), (1) CPR Face Shield, (1)EMT Shears, 4",(3) Safety Pins, (1) Splinter Picker, Tick Remover Forceps, (1) Pencil, (1) Accident Report Form, (1) Aspirin (325 mg), Pkg 2, (2) Ibuprofen (200 mg), Pkg 2, (4) Antiseptic Wipe, (1) Dressing, Petrolatum, 3" x 3", (1) Swat T(TM) Tourniquet, (1) Orange 2" x 2" Biohazard Label, (1) 5" x 8" Ziplock Baggie

Description

First Aid Kit, Number of Components 175, Standards FDA, Unitized No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.