PetTest Dog & Cat Blood Glucose Monitoring System

  • Mfr # PT-100

  • Zoro # G403866729


product price:  $34.89
/ea
Sold in multiples of 3 for $104.67

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-100
Zoro #
G403866729
UPC #
852982006026
Country of Origin
Taiwan, Province of China

Description

The Advocate PetTest Blood Glucose Monitoring System is an easy-to-use portable blood glucose monitoring system specifically calibrated and validated to provide accurate blood glucose results on dogs and cats. Designed for home, veterinary office or laboratory use, the PetTest system requires NO CODING, ensuring accurate results on every test, on every species, every time. A simple push of a button switches PetTest from “Dog Mode” to “Cat Mode”, each mode being accompanied by a reassuring picture of a dog or cat in the display to visually confirm your testing mode. PetTest’s unique technology requires the smallest sample – a “pin-head-size” drop of only 0.3 microliters – meaning accurate results first time, every time, even on the smallest drop of blood. PetTest results are displayed in 5 seconds. PetTest is the only pet meter on the market that provides POSITIVE VISUAL CONFIRMATION of the species being tested. PetTest also displays those test results – and stores the results in memory and in the result averages – along with that species-specific designation. Other features include a 400 test result memory with date and time (species specific); 7, 14 and 28 day species specific result averages, and 4 daily alarms. The Advocate PetTest System comes with everything you need to get started, including the PetTest Meter, 25 PetTest Test Strips, PetTest Control Solution, lancing device, 25 lancets, 5 safety lancets, carrying case, two (2) AAA batteries, owner’s manual and quick reference guide and one year warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.