13221-SA Black 3 Level Animal Cage With Removable Base
- Mfr # 13221-SA Black
- Zoro # G103980039
product price:Â
$
587.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13221-SA Black
- Zoro #
- G103980039
- UPC #
- 644472010794
- Country of Origin
- China
Description
Features
- Good for a variety of small animals.
- Stand includes shelf for storage of food and pet supplies
- Stand has 4 wheels for easy movement
- 3 large front access doors on each level
- 2 slotted ladders connect all 3 levels
- Slide out tray and grate for easy cleaning and waste removal
- 4 swing out feeder doors
- 4 stainless steel feeder cups
- Bottom shelf for storage
- Non-toxic, durable and safe powder coated fini
- Interior Height - 35 in.
- Bar Spacing - 0.5 in.
- Color - Black
- Material - Wrought Iron
- Dimension - 33 x 22 x 63 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.