600H Black Economy Play Top Cage
- Mfr # 600H Black
- Zoro # G403720892
product price:Â
$
196.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600H Black
- Zoro #
- G403720892
- UPC #
- 644472017182
- Country of Origin
- China
Description
Features
- Bird cage top opens into play top
- Horizontal side bars, vertical bars front & back
- Front door safety latch
- 2 swing out feeder doors
- 2 feeder cups & 2 perches
- Large front door for easy access
- Slide-out grill & tray for easy cleaning
- 4 easy rolling casters and storage shelf
- Bird cage knocs down for compact storage
- Non-toxic, durable, and safe pwoder coated finish
- Interior Height - 30 in.
- Bar Spacing - 5/8 in.
- Color - Black
- Material - Wrought Iron
- Dimension - 20 x 20 x 58 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.