9003628 White Dome Top Bird Cage Extra Large
- Mfr # 9003628 White
- Zoro # G403721066
product price:Â
$
1,619.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9003628 White
- Zoro #
- G403721066
- UPC #
- 644472300062
- Country of Origin
- China
Description
Features
- Bird proof front door & feeder door locks
- Horizontal side bars, vertical bars front & back
- 4 swing out feeder doors & addtional breeder box door
- 4 stainless steel feeder cups & 2 perches
- Large front door for easy access
- Removable seed catcher
- Slide-out grill & tray for easy cleaning
- 4 easy rolling casters
- Non-toxic, durable and safe powder coated finish
- Interior Height - 50 in.
- Bar Spacing - 1 in.
- Color - White
- Material - Wrought Iron
- Size - Extra Large
- Dimension - 36 x 28 x 65 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.