0.436"-0.480" Bolt Solid Ring

  • Mfr # SGR-10.1-3FH

  • Zoro # G722834539


product price:  $211.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGR-10.1-3FH
Zoro #
G722834539
UPC #
-
Country of Origin
United States

Description

0.436 In.-0.480 In. Bolt Solid Ring, For Nominal Shaft Diameter 15/32 in, Mount Type Bolt-Through, Ring Construction One Piece, Ring Outside Diameter 1 19/32 in, System of Measurement Inch, Features Conductive Micro Fiber, Includes M3 x 12 mm Counter Sunk Flat Head Screws, Includes Mounting Hardware Yes, Standards ISO 9001, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.