Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Protection Ring, Dia. 1 1/8 In

  • Mfr # KIT SGR-1.125-UK

  • Zoro # G4366591


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Type
182T, 184T
Material
Aluminum
Fits Shaft Dia.
1 1/8 in
For Use With
Motor Frames 182T, 184T
Includes
(1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT SGR-1.125-UK
Zoro #
G4366591
UPC #
722856047663
Country of Origin
United States

Dimensions

Fits Shaft Dia.
1 1/8 in
For Nominal Shaft Diameter
1 1/8 in
Ring Outside Diameter
2 1/2 in

Details

Item
Shaft Grounding Ring
Type
182T, 184T
Material
Aluminum
For Use With
Motor Frames 182T, 184T
Includes
(1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
Compatible Motor Frame
182T, 184T
System of Measurement
Inch
Ring Construction
One Piece
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Standards
ISO-9001 Certified, UL Listed
Includes Mounting Hardware
Yes
For Motor Frame Type
NEMA

Description

Shaft Grounding Ring, Compatible Motor Frame 182T, 184T, For Motor Frame Type NEMA, For Nominal Shaft Diameter 1 1/8 in, Material Aluminum, Ring Construction One Piece, Ring Outside Diameter 2 1/2 in, System of Measurement Inch, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.