Bearing Protection Ring, Dia. 2 1/8 In
Mfr # KIT SGR-2.125-UK
Zoro # G4366616
product price: $533.99
/ea
Free Shipping & Returns
Key Features
Type
324T, 326T, 404TS, 405TS
Material
Aluminum
Fits Shaft Dia.
2 1/8 in
For Use With
Motor Frames 324T, 326T, 404TS, 405TS
Includes
(1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT SGR-2.125-UK
Zoro #
G4366616
UPC #
722856047700
Country of Origin
United States
Dimensions
Fits Shaft Dia.
2 1/8 in
For Nominal Shaft Diameter
2 1/8 in
Ring Outside Diameter
3 1/2 in
Details
Item
Shaft Grounding Ring
Type
324T, 326T, 404TS, 405TS
Material
Aluminum
For Use With
Motor Frames 324T, 326T, 404TS, 405TS
Includes
(1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
Ring Construction
One Piece
Compatible Motor Frame
324T, 326T, 404TS, 405TS
System of Measurement
Inch
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Standards
ISO-9001 Certified, UL Listed
For Motor Frame Type
NEMA
Includes Mounting Hardware
Yes
Description
Shaft Grounding Ring, Compatible Motor Frame 324T, 326T, 404TS, 405TS, For Motor Frame Type NEMA, For Nominal Shaft Diameter 2 1/8 in, Material Aluminum, Ring Construction One Piece, Ring Outside Diameter 3 1/2 in, System of Measurement Inch, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.