High-Frequency Ground Strap
- Mfr # HFGS-T0660R0312-12
- Zoro # G622834769
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
For Motor Frame Type
Universal
Wire Rope Length
12 in
For Motor Frame Size
Universal
System of Measurement
Inch
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HFGS-T0660R0312-12
- Zoro #
- G622834769
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 12 in
- For Motor Frame Size
- Universal
- Overall Length
- 12 in
- Length
- 12 in
Details
- For Motor Frame Type
- Universal
- Item
- High-Frequency Ground Strap
- System of Measurement
- Inch
Description
High-Frequency Ground Strap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.