Zoro Homepage

Motor Grounding Ring, 1 7/8 in dia. Shaft

  • Mfr # SGR-48-UKIT

  • Zoro # G207685076


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
For Motor Frame Type
IEC
Includes Mounting Hardware
Yes
Compatible Motor Frame
180L, 180M
Includes
(1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGR-48-UKIT
Zoro #
G207685076
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Shaft Diameter
48 mm
Ring Outside Diameter
82 57/64 mm

Details

Item
Motor Grounding Ring
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
For Motor Frame Type
IEC
Includes Mounting Hardware
Yes
Compatible Motor Frame
180L, 180M
Includes
(1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
Material
Aluminum
Standards
ISO-9001 Certified, UL Listed
System of Measurement
Metric
Ring Construction
One Piece

Description

Motor Grounding Ring, Compatible Motor Frame 180L, 180M, For Motor Frame Type IEC, For Nominal Shaft Diameter 48 mm, Material Aluminum, Ring Construction One Piece, Ring Outside Diameter 82 57/64 mm, System of Measurement Metric, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.