Motor Grounding Ring, 2 1/2 in dia. Shaft
Mfr # SGR-65-UKIT-2A4
Zoro # G407685029
product price: $1,102.99
/ea
Free Shipping & Returns
Key Features
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ring Construction
Split
Ring Outside Diameter
99 57/64 mm
Material
Aluminum
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGR-65-UKIT-2A4
Zoro #
G407685029
UPC #
-
Country of Origin
United States
Dimensions
Ring Outside Diameter
99 57/64 mm
For Nominal Shaft Diameter
65 mm
Details
Item
Motor Grounding Ring
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ring Construction
Split
Material
Aluminum
Includes Mounting Hardware
Yes
Standards
ISO-9001 Certified, UL Listed
System of Measurement
Metric
Compatible Motor Frame
250M (4, 6, or 8-Pole), 280M, 280S, 315M, 315S, 351L (2-Pole)
For Motor Frame Type
IEC
Includes
(1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
Description
Motor Grounding Ring, Compatible Motor Frame 250M (4, 6, or 8-Pole), 280M, 280S, 315M, 315S, 351L (2-Pole), For Motor Frame Type IEC, For Nominal Shaft Diameter 65 mm, Material Aluminum, Ring Construction Split, Ring Outside Diameter 99 57/64 mm, System of Measurement Metric, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.