Motor Grounding Ring, One Piece
Mfr # SGR-95-UKIT
Zoro # G007685023
product price: $1,326.99
/ea
Free Shipping & Returns
Key Features
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Compatible Motor Frame
335L, 335M, 355L, 355M (4, 6, 8, or 10-Pole)
Standards
ISO-9001 Certified, UL Listed
For Motor Frame Type
IEC
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGR-95-UKIT
Zoro #
G007685023
UPC #
-
Country of Origin
United States
Dimensions
Ring Outside Diameter
129 57/64 mm
For Nominal Shaft Diameter
95 mm
Details
Item
Motor Grounding Ring
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Compatible Motor Frame
335L, 335M, 355L, 355M (4, 6, 8, or 10-Pole)
Standards
ISO-9001 Certified, UL Listed
For Motor Frame Type
IEC
Material
Aluminum
Includes
(1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
Ring Construction
One Piece
System of Measurement
Metric
Includes Mounting Hardware
Yes
Description
Motor Grounding Ring, Compatible Motor Frame 335L, 335M, 355L, 355M (4, 6, 8, or 10-Pole), For Motor Frame Type IEC, For Nominal Shaft Diameter 95 mm, Material Aluminum, Ring Construction One Piece, Ring Outside Diameter 129 57/64 mm, System of Measurement Metric, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.