
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN9587
Zoro #
G807052872
UPC #
690277848810
Country of Origin
United States
Dimensions
Width
13"
Length
13"
Depth
4"
Details
Item
Cabinet
Color
White
Legend Style
Bee Sting Emergency Kit and Allergy Emergency Kit
Net Weight
9.7 lbs
Description
As part of the LiveSaferTM Modular First Aid System this cabinet is dedicated specifically to Bee Sting or Fire Ant Emergencies Includes Inner Red Case with label Sold Empty
- •For use with Bee Sting Emergency Supplies
- •To use with Public Places
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.