
Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Black (Discontinued)
- Mfr # EN9446
- Zoro # G107050240
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN9446
Zoro #
G107050240
UPC #
682670988781
Country of Origin
United States
Dimensions
Size
M
Palm Thickness
6 mil
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical Grade
Texture
Diamond Grip
Description
The ONLY lab tested and approved glove for first responders at risk of overdose emergencies Patented Diamond Grip technology ensures a nonslip grip Exceptional puncture resistance and superior break strength 100 nitrile powder free and with NO fillers 6 Mil fingertip Box of 100
- •Features Lab tested and approved for first responders
- • Patented Diamond Grip technology ensures a non-slip grip
- • 100% nitrile, powder free and with NO fillers that weaken the strength properties of nitrile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.