Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Aek QuickClot 3inch by 4 Yard ZFolded EN9434

QuickClot 3inch by 4 Yard ZFolded (Discontinued)

  • Mfr # EN9434
  • Zoro # G307052914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN9434
Zoro #
G307052914
UPC #
682670988668
Country of Origin
United States

Dimensions

Width
3"
Length
4 yards

Details

Item
Bleeding Control Dressing
Color
White
Net Weight
0.25 lbs
Material
Cotton

Description

  • •QuikClot Bleeding Control Dressing 3inch x 4yard zfolded
  • •For Temporary External Use to Control Bleeding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.