Zoro Homepage
This item is Discontinued.
Aek Texas Compliant Bleeding Control Kit EN9450

Texas Compliant Bleeding Control Kit (Discontinued)

  • Mfr # EN9450
  • Zoro # G107052893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN9450
Zoro #
G107052893
UPC #
682670988828
Country of Origin
United States

Details

Item
Bleeding Kit
Color
Various

Description

Single Kit with Case Includes name brand items fully assembled 1 CAT Tactical Tourniquet 1 Compression Bandage 1 Roll of QuikClot Bleeding Control Gauze 1 Pair of Trauma Scissors 1 Pair of Latex Free Nitrile Gloves 1 Mylar Blanket 1 Sharpie Marker and 1 Instruction Sheet


  • •Features Fully assembled texas compliant kit in an easy Grab-and-Go Case with handle.
  • •Includes 1 Single Red Case with: 1 CAT Tactical Tourniquet; 1 HyFin Chest Seals Twin Pack; 1 Compression Bandage; 1 Roll of QuikClot Bleeding Control Gauze; 1 Pair of Trauma Scissors; 1 Pair of Latex Free Nitrile Gloves; 1 Mylar Blanket; 1 Sharpie Marker; Instruction Sheet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.