Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JM813
Zoro #
G2948723
UPC #
685338090130
Country of Origin
United States
Dimensions
Max. Conductor Size
2-1/2, 2 x 5-1/3, 2-1/8 x 4"
Manufacturers Warranty Length
1 yr.
Details
Item
AC Clamp On Current Probe
Amps AC
1 to 3000
AC Frequency Response
30 Hz to 5 kHz
Jaw Capacity
3.5" (90mm)
Connector Type
Standard 4mm Banana Jacks
Includes
Instructions
Accuracy
0 to 150A +/-1.5%, 150 to 600A +/-0.75%, 600 to 3000A +/-0.5%
For Use With
Multimeters, Chart Recorders, Data Loggers
Output
1mA/A
Safety Rating
CAT IV 300 V, CAT III 600 V
Description
AC Clamp On Current Probe, Connector Type Standard 4mm Banana Jacks, For Use With Multimeters, Chart Recorders, Data Loggers, Output 1mA/A, Safety Rating CAT IV 300 V, CAT III 600 V, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.